KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Male Adapter x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G1721413| Mfr #: 075E

$2.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MS27019
Item: Adapter
Coupler Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721413 Mfr #: 075E
Standards: MS27019Item: Adapter
Coupler Size: 3/4"Max. Pressure: 125 psi
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Hose Shank
Body Material: PolypropyleneGasket Material: EPDM
Hose Size: 3/4"Coupling Type: E
Country of Origin (subject to change): United States

Description

Adapter, Body Material Polypropylene, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 3/4 In., Hose Size 3/4 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews