Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" Male Adapter x MNPT Cam Lever Coupling

  • Zoro #: G3189471
  • Mfr #: 075F

$3.57

  • Connection Type: Male Adapter x MNPT
  • Coupling Type: F
  • Basic Pipe Fitting Shape: Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Banjo #075F Specifications

  • Zoro #: G3189471
  • Mfr #: 075F
Connection Type: Male Adapter x MNPT Coupling Type: F
Basic Pipe Fitting Shape: Adapter Max. Pressure: 300 psi
Item: Adapter Body Material: Polypropylene
Fittings Sub-Category: Adapters Gasket Material: EPDM
Standards: MS27019 Pipe Fitting Connection Type: Male Adapter x MNPT
Pipe Size: 3/4" Coupler Size: 3/4"
Specific Pipe Fitting Shape: Adapter Country of Origin (subject to change): United States

Description

Zoro carries polypropylene fittings, tubes, waste pipe, plastic pipe, and compression fittings for any job. Take a look at the features for Banjo Adapter. Pipe Size: 3/4".

Reviews of Banjo #075F