1-1/2" Blind Flange Class 150

BANJO| Zoro #: G2283425| Mfr #: AFB150

$16.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: Blind
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283425 Mfr #: AFB150
Color: BlackFitting Connection Type: Blind
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Specific Fitting Shape: Blind FlangeTemp. Range: 0 Degrees to 150 Degrees F
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: FlangeItem: Blind Flange
Number of Holes: 4Outside Dia.: 5"
Country of Origin (subject to change): United States

Description

Blind Flange, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Blind, Color Black, Max. Pressure 150 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range 0 Degrees to 150 Degrees F

Reviews