BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" Blind Flange Class 150

BANJO| Zoro #: G1850222| Mfr #: AFB200

$20.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: FlangeFitting Connection Type: Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850222 Mfr #: AFB200
Color: BlackBasic Fitting Shape: Flange
Fitting Connection Type: BlindMax. Pressure: 150 psi
Specific Fitting Shape: Blind FlangePipe Size (Fittings): 2"
Item: Blind FlangeOutside Dia.: 6"
Temp. Range: 0 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Number of Holes: 4Pipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Blind Flange, Pipe Fitting Material Polypropylene, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Blind, Color Black, Max. Pressure 150 psi, Outside Dia. 6 In., Number of Holes 4, Temp. Range 0 Degrees to 150 Degrees F

Reviews