1" FNPT SS Bulkhead Tank Fitting

BANJO| Zoro #: G1731441| Mfr #: TF100SS

$107.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 150 Degrees F
Item: Bulkhead Tank Fitting
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731441 Mfr #: TF100SS
Temp. Range: -20 Degrees to 150 Degrees FItem: Bulkhead Tank Fitting
Max. Pressure: 150 psiRequired Hole Size: 2-1/4"
Length: 2-3/8"Connection Type: FNPT x FNPT
Body Material: 316 Stainless SteelGasket Material: EPDM
Pipe Size: 1"Country of Origin (subject to change): China

Description

Bulkhead Tank Fitting, Body Material 316 Stainless Steel, Pipe Size 1 In., Connection Type FNPT x FNPT, Required Hole Size 2-1/4 In., Gasket Material EPDM, Max. Pressure 150 psi, Length 2-3/8 In., Temp. Range -20 Degrees to 150 Degrees F

Reviews