KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT Cap Sch 80

BANJO| Zoro #: G1446261| Mfr #: CAP300

$16.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Standards: ANSI
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1446261 Mfr #: CAP300
Pipe Size (Fittings): 3"Standards: ANSI
Fitting Connection Type: FNPTColor: Black
Specific Fitting Shape: CapMax. Pressure: 150 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Cap
Basic Fitting Material: PlasticTemp. Range: -20 Degrees to 150 Degrees F
Item: CapFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT, Standards ANSI, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews