*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Cap Sch 80

BANJO| Zoro #: G1175867| Mfr #: CAP038

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Standards: ANSI
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175867 Mfr #: CAP038
Pipe Size (Fittings): 3/8"Standards: ANSI
Fitting Connection Type: FNPTColor: Black
Specific Fitting Shape: CapMax. Pressure: 150 psi
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Cap
Basic Fitting Material: PlasticTemp. Range: -20 Degrees to 150 Degrees F
Item: CapFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT, Standards ANSI, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews