1-1/2" Female Coupler x FNPT 90 Degree Coupler

BANJO| Zoro #: G2173421| Mfr #: 150D90

$9.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Gasket Material: EPDM
Pipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173421 Mfr #: 150D90
Max. Pressure: 125 psiGasket Material: EPDM
Pipe Size: 1-1/2"Standards: MS27019
Coupler Size: 1-1/2"Body Material: Polypropylene
Item: 90 Degree CouplerFittings Sub-Category: Couplers
Connection Type: Female Coupler x FNPTCountry of Origin (subject to change): United States

Description

90 Degree Coupler, Body Material Polypropylene, Connection Type Female Coupler x FNPT, Coupler Size 1-1/2 In., Pipe Size 1-1/2 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews