Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Female Coupler x Hose Shank Cam Lever Coupling

  • Zoro #: G2437093
  • Mfr #: 100C

$7.46

Details
  • Pipe Fitting Connection Type: Female Coupler x Hose Shank
  • Hose Size: 1"
  • Connection Type: Female Coupler x Hose Shank
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Banjo #100C Specifications

  • Zoro #: G2437093
  • Mfr #: 100C
Pipe Fitting Connection Type: Female Coupler x Hose Shank Hose Size: 1"
Connection Type: Female Coupler x Hose Shank Pipe Size: 1"
Coupling Type: C Item: Coupler
Basic Pipe Fitting Shape: Coupler Max. Pressure: 300 psi
Gasket Material: EPDM Specific Pipe Fitting Shape: Coupler
Fittings Sub-Category: Couplers Standards: MS27019
Body Material: Polypropylene Tube Size: 1"
Coupler Size: 1" Country of Origin (subject to change): United States

Description

Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 1 In., Hose Size 1 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews of Banjo #100C