KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Female Coupler x Hose Shank Cam Lever Coupling

BANJO| Zoro #: G1089523| Mfr #: 075C

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupling Type: C
Connection Type: Female Coupler x Hose Shank
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089523 Mfr #: 075C
Coupling Type: CConnection Type: Female Coupler x Hose Shank
Body Material: PolypropyleneStandards: MS27019
Max. Pressure: 125 psiItem: Coupler
Gasket Material: EPDMFittings Sub-Category: Couplers
Hose Size: 3/4"Coupler Size: 3/4"
Country of Origin (subject to change): United States

Description

Coupler, Body Material Polypropylene, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 3/4 In., Hose Size 3/4 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews