KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Female Coupler x FNPT Cam Lever Coupling

BANJO| Zoro #: G2051305| Mfr #: 075D

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupling Type: D
Pipe Size: 3/4"
Connection Type: Female Coupler x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051305 Mfr #: 075D
Coupling Type: DPipe Size: 3/4"
Connection Type: Female Coupler x FNPTBody Material: Polypropylene
Max. Pressure: 125 psiItem: Coupler
Gasket Material: EPDMFittings Sub-Category: Couplers
Standards: MS27019Coupler Size: 3/4"
Country of Origin (subject to change): United States

Description

Coupler, Body Material Polypropylene, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 3/4 In., Pipe Size 3/4 In., Max. Pressure 125 psi, Gasket Material EPDM, Standards MS27019

Reviews