3" Female Coupler x MNPT Cam Lever Coupling

BANJO| Zoro #: G1329072| Mfr #: 300B

$12.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 psi
Gasket Material: EPDM
Pipe Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329072 Mfr #: 300B
Max. Pressure: 75 psiGasket Material: EPDM
Pipe Size: 3"Standards: MS27019
Coupler Size: 3"Body Material: Polypropylene
Coupling Type: BItem: Coupler
Fittings Sub-Category: CouplersConnection Type: Female Coupler x MNPT
Country of Origin (subject to change): United States

Description

Coupler, Body Material Polypropylene, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 3 In., Pipe Size 3 In., Max. Pressure 75 psi, Gasket Material EPDM, Standards MS27019

Reviews