Zoro Select
Cross, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure
Mfr # CR150
Zoro # G1630824
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Cross
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
- Fitting Connection Type FNPT x FNPT x FNPT x FNPT
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure EL075-90
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure NIP125-SH
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1", Schedule 80, 300 psi Max Pressure RC200-100
- ZORO SELECT Hex Nipple, Polypropylene, 1", Schedule 80, 300 psi Max Pressure NIP100-SH
- ZORO SELECT Reducing Bushing, Polypropylene, 3/8" x 1/4", Schedule 80, 300 psi Max Pressure RB038-025
- ZORO SELECT Flange, Polypropylene, 1", Schedule 80, 150 psi Max Pressure AF100
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure NIP075-SH
- POLYPRO 3 in. Diameter Appliance Adapter for PVC Pipe 3PPS-AD-M
- Zoro Select Polypropylene Pipe Fittings