Zoro Select
Cross, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure
Mfr # CR125
Zoro # G2053143
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Cross
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure PLUG125
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure RB400-300
- ZORO SELECT Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure RC100-075
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure SL038-90
- ZORO SELECT Flange, Polypropylene, 2", Schedule 80, 150 psi Max Pressure AF200
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 1/4", Schedule 80, 300 psi Max Pressure RB050-025
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure SL125-45
- POLYPRO 4 in. Diameter Black Wall Plate 4PPS-WPB
- Zoro Select Polypropylene Pipe Fittings