1" FNPT Cross Sch 80

BANJO| Zoro #: G1322282| Mfr #: CR100

$10.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Cross
Max. Pressure: 150 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322282 Mfr #: CR100
Specific Fitting Shape: CrossMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: CrossTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 1"
Fitting Connection Type: FNPT x FNPT x FNPT x FNPTItem: Cross
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Cross, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews