SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" FNPT Cross Sch 80, Min. Qty 10

BANJO| Zoro #: G1244302| Mfr #: CR038

$12.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: CrossMax. Pressure: 150 psiStandards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244302 Mfr #: CR038
Specific Fitting Shape: CrossMax. Pressure: 150 psi
Standards: ANSIColor: Black
Basic Fitting Material: PlasticBasic Fitting Shape: Cross
Fitting Connection Type: FNPT x FNPT x FNPT x FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 3/8"
Item: CrossFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Cross, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT x FNPT x FNPT x FNPT, Standards ANSI, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews