1-1/2" FNPT 90 Degree Elbow Sch 80

BANJO| Zoro #: G0356693| Mfr #: EL150-90

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: FNPT x FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356693 Mfr #: EL150-90
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: FNPT x FNPT
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 DegreesCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews