1" FNPT 90 Degree Elbow Sch 80

BANJO| Zoro #: G0824047| Mfr #: EL100-90

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: FNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824047 Mfr #: EL100-90
Color: BlackFitting Connection Type: FNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 1"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews