SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" FNPT 90 Degree Elbow Sch 80

BANJO| Zoro #: G2426234| Mfr #: EL200-90

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 150 psiColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426234 Mfr #: EL200-90
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 2"
Fitting Connection Type: FNPT x FNPTItem: Elbow, 90 Degrees
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews