BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" FNPT 90 Degree Elbow Sch 80

BANJO| Zoro #: G1137245| Mfr #: EL038-90

$1.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: ElbowFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137245 Mfr #: EL038-90
Color: BlackBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 3/8"
Fitting Schedule/Class: Schedule 80Item: Elbow, 90 Degrees
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews