SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way

BANJO| Zoro #: G0571261| Mfr #: EV150

$360.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneVoltage: 12VDCMax. Pressure: 150 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571261 Mfr #: EV150
Body Material: PolypropyleneVoltage: 12VDC
Max. Pressure: 150 psi CWPBody Style: 2-Way
Body Seal Material: EPDMConnection Type: FNPT x FNPT
Ball Valve Product Group: ActuatedStem Material: 316 Stainless Steel
Item: Electronic Actuated Ball ValvePipe Size: 1-1/2"
Stem Type: 1-Piece StemPort: Full
Temp. Range: 0 Degrees F to 150 Degrees FSeat Material: PTFE
Valve Structure: 3-PieceValve Basic Body Material: Plastic
Ball Material: 316 stainless steelCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, 2-Way, 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 12VDC, Max. Pressure 150 psi CWP, Temp. Range 0 Degrees F to 150 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type 1-Piece Stem, Stem Material 316 Stainless Steel, Body Seal Material EPDM

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews