1" FNPT Polypropylene Electronic Ball Valve 2-Way

BANJO| Zoro #: G0387737| Mfr #: EV100FP24

$354.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Structure: 3-Piece
Ball Material: 316 stainless steel
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387737 Mfr #: EV100FP24
Valve Structure: 3-PieceBall Material: 316 stainless steel
Connection Type: FNPT x FNPTPipe Size: 1"
Stem Type: 1-Piece StemStem Material: 316 Stainless Steel
Body Seal Material: EPDMValve Basic Body Material: Plastic
Max. Pressure: 150 psi CWPBody Style: 2-Way
Voltage: 24VDCSeat Material: PTFE
Temp. Range: 0 Degrees F to 150 Degrees FBall Valve Product Group: Actuated
Item: Electronic Actuated Ball ValveBody Material: Polypropylene
Port: FullCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, 2-Way, 3-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Voltage 24VDC, Max. Pressure 150 psi CWP, Temp. Range 0 Degrees F to 150 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type 1-Piece Stem, Stem Material 316 Stainless Steel, Body Seal Material EPDM

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews