KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Polypropylene Electronic Ball Valve 2-Way

BANJO| Zoro #: G2227617| Mfr #: EV200

$360.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: 1-Piece Stem
Ball Valve Product Group: Actuated
Voltage: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227617 Mfr #: EV200
Stem Type: 1-Piece StemBall Valve Product Group: Actuated
Voltage: 12VDCBall Material: 316 stainless steel
Body Material: PolypropyleneMax. Pressure: 150 psi CWP
Body Style: 2-WayStem Material: 316 Stainless Steel
Valve Structure: 3-PieceSeat Material: PTFE
Valve Basic Body Material: PlasticTemp. Range: 0 Degrees F to 150 Degrees F
Pipe Size: 2"Body Seal Material: EPDM
Item: Electronic Actuated Ball ValveConnection Type: FNPT x FNPT
Port: StandardCountry of Origin (subject to change): United States

Description

Electronic Actuated Ball Valve, Body Material Polypropylene, 2-Way, 3-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Standard Port, Voltage 12VDC, Max. Pressure 150 psi CWP, Temp. Range 0 Degrees F to 150 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type 1-Piece Stem, Stem Material 316 Stainless Steel, Body Seal Material EPDM

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews