Banjo
1" FNPT Polypropylene Electronic Ball Valve 2-Way
Mfr # EV100FP
Zoro # G2347231
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Port Full
- Stem Material 316 Stainless Steel
Explore More Products
- BANJO 2" FNPT Polypropylene Electronic Ball Valve 2-Way EV204FP
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way EV150
- BANJO 3/4" FNPT Polypropylene Electronic Ball Valve 2-Way EV075
- BANJO UNION VALVE UV050FP
- BANJO VALVE MVS220FP
- BANJO 2" FNPT Polypropylene Ball Valve Inline V200
- BANJO Valve, Full Port, 4 Bolt, Flanged, 2" MV220CF
- BANJO Hose Nozzles VA200
- BANJO Valve, Flanged Manifold, 3" MV300CF
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever 2270790
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline 7710201
- Banjo Ball Valves