KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Class 150 Flange Sch 80

BANJO| Zoro #: G0710464| Mfr #: AF100

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Connection Type: FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710464 Mfr #: AF100
Pipe Size (Fittings): 1"Fitting Connection Type: FNPT
Color: BlackSpecific Fitting Shape: Flange
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: FlangeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Class 150 FlangeOutside Dia.: 4.2"
Number of Holes: 4Country of Origin (subject to change): United States

Description

Class 150 Flange, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Outside Dia. 4.2 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews