KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Class 150 Flange Sch 80

BANJO| Zoro #: G2063381| Mfr #: AF200

$16.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Schedule/Class: Schedule 80
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063381 Mfr #: AF200
Color: BlackFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Connection Type: FNPTSpecific Fitting Shape: Flange
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 2"
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Flange
Item: Class 150 FlangeNumber of Holes: 4
Outside Dia.: 6"Country of Origin (subject to change): United States

Description

Class 150 Flange, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Outside Dia. 6 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews