3" FNPT Class 150 Flange Sch 80

BANJO| Zoro #: G0352186| Mfr #: AF300

$26.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: FlangeFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352186 Mfr #: AF300
Color: BlackBasic Fitting Shape: Flange
Fitting Connection Type: FNPTMax. Pressure: 150 psi
Specific Fitting Shape: FlangePipe Size (Fittings): 3"
Fitting Schedule/Class: Schedule 80Item: Class 150 Flange
Outside Dia.: 7-1/2"Temp. Range: -20 Degrees to 150 Degrees F
Basic Fitting Material: PlasticNumber of Holes: 4
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Class 150 Flange, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Outside Dia. 7-1/2 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews