Zoro Select
Flange, Polypropylene, 4", Schedule 80, 150 psi Max Pressure
Mfr # AF400
Zoro # G2262662
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ZORO SELECT Tee, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure TEE038
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure RN125-075
- ZORO SELECT Reducing Nipple, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure RN075-050
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure RB075-050
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure RN125-100
- ZORO SELECT Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure TEE075
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Coupling, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure CPLG075
- BANJO Vc230 Banjo Vent Cap VC230
- Zoro Select Polypropylene Pipe Fittings