Nipple, 1 1/2 x 3 In, MNPT, Poly, Black

BANJO| Zoro #: G1962502| Mfr #: NIP150-3

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Overall Pipe Length: 3"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962502 Mfr #: NIP150-3
Pipe Schedule: 80Overall Pipe Length: 3"
Color: BlackPipe Connection Type: Threaded on Both Ends
Material (Pipe): PolypropylenePipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Item: Nipple
Max. Pressure (PSI): 150 at 70 Degrees FCountry of Origin (subject to change): United States

Description

Nipple, Pipe Size 1 1/2 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 3 In, Material of Construction Polypropylene, Max. Pressure 150 At 70 Deg F PSI, Schedule 80

Reviews