Nipple, 1 1/2 x 4 In, MNPT, Poly, Black

BANJO| Zoro #: G0389051| Mfr #: NIP150-4

$4.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Pipe Length: 4"Item: NipplePipe Connection Type: Threaded on Both Ends
Save 15%. Sign up for Z-mail.


Zoro #: G0389051 Mfr #: NIP150-4
Overall Pipe Length: 4"Item: Nipple
Pipe Connection Type: Threaded on Both EndsColor: Black
Max. Pressure (PSI): 150 at 70 Degrees FPipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Material (Pipe): Polypropylene
Pipe Schedule: 80Country of Origin (subject to change): United States


Nipple, Threaded on Both Ends Pipe Connection Type, Pipe Schedule 80, Pipe Size - Nominal 1-1/2 In., Overall Pipe Length 4 In., Material - Pipe Polypropylene, 150 at 70 Degrees F Max. Pressure (PSI), Color Black