KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 1/4 x 4 In, MNPT, Poly, Black

BANJO| Zoro #: G0366852| Mfr #: NIP125-4

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both Ends
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366852 Mfr #: NIP125-4
Color: BlackPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 4"
Max. Pressure (PSI): 150 at 70 Degrees FPipe Schedule: 80
Item: NippleMaterial (Pipe): Polypropylene
Pipe Size (Nominal): 1-1/4"Country of Origin (subject to change): United States

Description

Nipple, Pipe Size 1 1/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 4 In, Material of Construction Polypropylene, Max. Pressure 150 At 70 Deg F PSI, Schedule 80

Reviews