KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1 1/4 x 6 In, MNPT, Poly, Black

BANJO| Zoro #: G1643345| Mfr #: NIP125-6

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both Ends
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643345 Mfr #: NIP125-6
Color: BlackPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 6"
Max. Pressure (PSI): 150 at 70 Degrees FPipe Schedule: 80
Item: NippleMaterial (Pipe): Polypropylene
Pipe Size (Nominal): 1-1/4"Country of Origin (subject to change): United States

Description

Nipple, Pipe Size 1 1/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of Construction Polypropylene, Max. Pressure 150 At 70 Deg F PSI, Schedule 80

Reviews