SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nipple, 1 x 4 In, MNPT, Poly, Black

BANJO| Zoro #: G2129924| Mfr #: NIP100-4

$1.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackPipe Connection Type: Threaded on Both EndsMaterial (Pipe): Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129924 Mfr #: NIP100-4
Color: BlackPipe Connection Type: Threaded on Both Ends
Material (Pipe): PolypropyleneMax. Pressure (PSI): 150 at 70 Degrees F
Overall Pipe Length: 4"Pipe Type: Pipe Nipple
Pipe Schedule: 80Item: Nipple
Pipe Size (Nominal): 1"Country of Origin (subject to change): United States

Description

Nipple, Threaded on Both Ends Pipe Connection Type, Pipe Schedule 80, Pipe Size - Nominal 1 In., Overall Pipe Length 4 In., Material - Pipe Polypropylene, 150 at 70 Degrees F Max. Pressure (PSI), Color Black

Reviews