SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" FNPT Hex Nipple Sch 80

BANJO| Zoro #: G2198497| Mfr #: NIP025-SH

$0.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: NippleColor: BlackSpecific Fitting Shape: Hex Nipple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198497 Mfr #: NIP025-SH
Basic Fitting Shape: NippleColor: Black
Specific Fitting Shape: Hex NippleFitting Schedule/Class: Schedule 80
Pipe Fitting Material: PolypropyleneMax. Pressure: 150 psi
Temp. Range: -20 Degrees to 150 Degrees FItem: Hex Nipple
Fitting Connection Type: MNPT x MNPTPipe Size (Fittings): 1/4"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews