BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80

BANJO| Zoro #: G0505994| Mfr #: NIP200-4

$4.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPTColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505994 Mfr #: NIP200-4
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Color: BlackMax. Pressure (PSI): 150 at 70 Degrees F
Overall Pipe Length: 4"Item: Polypropylene Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 2"
Pipe Type: Pipe NippleMaterial (Pipe): Polypropylene
Country of Origin (subject to change): United States

Description

Nipple, Threaded on Both Ends Pipe Connection Type, Pipe Schedule 80, Pipe Size - Nominal 2 In., Overall Pipe Length 4 In., Material - Pipe Polypropylene, 150 at 70 Degrees F Max. Pressure (PSI), Color Black

Reviews