Zoro Select
Hex Nipple, Polypropylene, 3", Schedule 80, 300 psi Max Pressure
Mfr # NIP300-SH
Zoro # G1446322
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Hex Nipple
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3"
- Fitting Connection Type MNPT x MNPT
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure SL038-90
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure RB200-125
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure RB050-038
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure SL075-45
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure CAP050
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 3/4", Schedule 80, 300 psi Max Pressure RB200-075
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Cross, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure CR050
- GOURMETGALLEY 511-53-112-112B 1.50 in. PVC Solvent Weld Adjustable Repair Coupling GO798988
- Zoro Select Fittings