Nipple, 3/4 x 6 In, MNPT, Poly, Black

BANJO| Zoro #: G1352994| Mfr #: NIP075-6

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both Ends
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352994 Mfr #: NIP075-6
Color: BlackPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 6"
Max. Pressure (PSI): 150 at 70 Degrees FPipe Schedule: 80
Item: NippleMaterial (Pipe): Polypropylene
Pipe Size (Nominal): 3/4"Country of Origin (subject to change): United States

Description

Nipple, Pipe Size 3/4 In, Connection MNPT, Color Black, Temp. Range -20 To 150 Deg F, Length 6 In, Material of Construction Polypropylene, Max. Pressure 150 At 70 Deg F PSI, Schedule 80

Reviews