KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT Hex Nipple Sch 80

BANJO| Zoro #: G2376683| Mfr #: NIP400-SH

$9.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: FNPT x FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376683 Mfr #: NIP400-SH
Pipe Size (Fittings): 4"Fitting Connection Type: FNPT x FNPT
Color: BlackSpecific Fitting Shape: Hex Nipple
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: NippleBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Hex NippleCountry of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews