KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Cap Sch 80

BANJO| Zoro #: G2146462| Mfr #: CAP150

$3.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146462 Mfr #: CAP150
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: FNPT
Color: BlackSpecific Fitting Shape: Cap
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: CapBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: CapCountry of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews