Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" FNPT Cap Sch 80
  • Zoro #: G0267181
  • Mfr #: CAP100
$4.95
  • Body Material: Glass Reinforced Polypropylene
  • Pipe Size: 1"
  • Color: Black
See full product details
Orders over $50 ship free.

Banjo #CAP100 Specifications

  • Zoro #: G0267181
  • Mfr #: CAP100
Body Material: Glass Reinforced Polypropylene Pipe Size: 1"
Color: Black Tube Size: Not Applicable
Pipe Fitting Schedule/Class: Schedule 80 Basic Pipe Fitting Material: Plastic
Fitting Connection Type: FNPT Pipe Fitting Material: Polypropylene
Max. Pressure: 300 psi Specific Fitting Shape: Cap
Connection Type: FNPT Specific Pipe Fitting Shape: Cap
Pipe Size - Pipe Fitting: 1" Item: Cap
Pipe Fitting Connection Type: FNPT Pipe Size (Fittings): 1"
Fitting Schedule/Class: Schedule 80 Temp. Range: -20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape: Cap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #CAP100