BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" FNPT Cap Sch 80

BANJO| Zoro #: G2418604| Mfr #: CAP200

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: CapFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418604 Mfr #: CAP200
Color: BlackBasic Fitting Shape: Cap
Fitting Connection Type: FNPTMax. Pressure: 150 psi
Specific Fitting Shape: CapPipe Size (Fittings): 2"
Fitting Schedule/Class: Schedule 80Item: Cap
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews