3/4" FNPT Cap Sch 80

BANJO| Zoro #: G1317154| Mfr #: CAP075

$3.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Cap
Max. Pressure: 150 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317154 Mfr #: CAP075
Specific Fitting Shape: CapMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: CapTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 3/4"
Fitting Connection Type: FNPTItem: Cap
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews