BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" FNPT Coupling Sch 80

BANJO| Zoro #: G0680303| Mfr #: CPLG125

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Pipe Size (Fittings): 1-1/4"Item: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680303 Mfr #: CPLG125
Fitting Schedule/Class: Schedule 80Pipe Size (Fittings): 1-1/4"
Item: CouplingColor: Black
Pipe Fitting Material: PolypropyleneTemp. Range: -20 Degrees to 150 Degrees F
Fitting Connection Type: FNPT x FNPTBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews