KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT Coupling Sch 80

BANJO| Zoro #: G1759746| Mfr #: CPLG300

$17.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Fitting Connection Type: FNPT x FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759746 Mfr #: CPLG300
Pipe Size (Fittings): 3"Fitting Connection Type: FNPT x FNPT
Color: BlackSpecific Fitting Shape: Coupling
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: CouplingCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews