KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT Hex Nipple Sch 80

BANJO| Zoro #: G1082654| Mfr #: NIP038-SH

$0.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: MNPT x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082654 Mfr #: NIP038-SH
Color: BlackFitting Connection Type: MNPT x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Hex Nipple
Pipe Size (Fittings): 3/8"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: NippleItem: Hex Nipple
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews