KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" MNPT Plug Sch 80

BANJO| Zoro #: G0874054| Mfr #: PLUG125

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874054 Mfr #: PLUG125
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: MNPT
Color: BlackSpecific Fitting Shape: Plug
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: PlugBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: PlugCountry of Origin (subject to change): United States

Description

Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews