1/2" MNPT Plug Sch 80

BANJO| Zoro #: G1014772| Mfr #: PLUG050

$1.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014772 Mfr #: PLUG050
Pipe Size (Fittings): 1/2"Fitting Connection Type: MNPT
Color: BlackSpecific Fitting Shape: Plug
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: PlugBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: PlugCountry of Origin (subject to change): United States

Description

Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews