PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" MNPT Plug Sch 80

BANJO| Zoro #: G0438532| Mfr #: PLUG300

$9.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: PlugFitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438532 Mfr #: PLUG300
Color: BlackBasic Fitting Shape: Plug
Fitting Connection Type: MNPTMax. Pressure: 150 psi
Specific Fitting Shape: PlugPipe Size (Fittings): 3"
Fitting Schedule/Class: Schedule 80Item: Plug
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews