SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" MNPT Plug Sch 80

BANJO| Zoro #: G0738105| Mfr #: PLUG038

$1.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: PlugColor: BlackSpecific Fitting Shape: Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738105 Mfr #: PLUG038
Basic Fitting Shape: PlugColor: Black
Specific Fitting Shape: PlugFitting Schedule/Class: Schedule 80
Pipe Fitting Material: PolypropyleneMax. Pressure: 150 psi
Temp. Range: -20 Degrees to 150 Degrees FItem: Plug
Standards: ANSIFitting Connection Type: MNPT
Pipe Size (Fittings): 3/8"Basic Fitting Material: Plastic
Country of Origin (subject to change): United States

Description

Plug, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type MNPT, Standards ANSI, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews