1-1/2" FNPT Polypropylene Ball Valve 3-Way

BANJO| Zoro #: G2145123| Mfr #: V150BL

$28.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Ball Valve Product Group: Manual
Ball Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145123 Mfr #: V150BL
Stem Type: Self-LubricatingBall Valve Product Group: Manual
Ball Material: PolypropyleneBody Material: Polypropylene
Max. Pressure: 150 psi CWPBody Style: Inline
Stem Material: PolypropyleneValve Structure: 1-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Temp. Range: 0 Degrees to 150 Degrees FPipe Size: 1-1/2"
Body Seal Material: EPDMItem: Ball Valve
Handle Type: LeverHandle Material: Polypropylene
Connection Type: FNPT x FNPTPort: Full
Standards: ROHS CompliantCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 1-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 0 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews